BENCHMARK SCIENTIFIC C1008-A2-8 Adapter Pack, 0.2ml, 8PK

Item: CH6FQL
Model: C1008-A2-8
Check Availability
In Stock

Get it by Wednesday, Feb 25

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.47 /pkg. of 8 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Adapters for Mini-Centrifuge
Capacity 0.2mL

Shipping Information

Height (cm) 13
Length (cm) 19.99
Width (cm) 13
HS Code 8421190000
Country Of Origin US
Weight (kg) 1.102

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site