BENCHMARK SCIENTIFIC C1008-A2-9 Adapter Pack, 0.2ml, 8PK

Item: CE7MHY
Model: C1008-A2-9
Check Availability
Limited Availbility.

Get it by Thursday, Feb 12

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Adapters for Mini-Centrifuge

Shipping Information

Height (cm) 12.7
Length (cm) 20.32
Width (cm) 12.7
Country Of Origin US
Weight (kg) 0.495

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site