-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 2.1A |
| Best Efficiency Flow Rate @ Head | 25 GPM @ 18 ft. |
| Compatible Discharge Pipe Size | 1", 1 1/4", 1 1/2" |
| Compatible Pipe Size | 1", 1 1/4", 1 1/2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Face To Face Dimension | 8 1/2" |
| Flange Or Union Included | No |
| For Pipe Size | 1", 1 1/4", 1 1/2" |
| For Use With | Potable Systems |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Bronze |
| Hp | 1/6 hp |
| Impeller Material | Plastic |
| Loop Configuration | Open |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 1 Ft. | 49 GPM |
| Max. Flow Rate @ 10 Ft. | 43 GPM |
| Max. Flow Rate @ 15 Ft. | 33 GPM |
| Max. Flow Rate @ 20 Ft. | 27 GPM |
| Max. Flow Rate @ 25 Ft. | 15 GPM |
| Max. Flow Rate @ 30 Ft. | 5 GPM |
| Max. Flow Rate @ 5 Ft. | 45 GPM |
| Max. Flow Rate @ Head | 49 GPM @ 1 ft. |
| Max. Head | 31 ft. |
|---|---|
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 150 psi |
| Max. Rpm | 3300 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 20 Feet Of Head | 27 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 45 GPM |
| Mechanical Seal | Maintenance Free |
| Min. Flow Rate @ Head | 5 GPM @ 27 ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Location | Inline |
| Mounting Material | Noryl |
| No. Of Speeds | 1 |
| Overall Height | 8 1/2" |
| Overall Length | 9.13" |
| Overall Width | 4 1/2" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Bronze |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Dry |
| Series | PL-45B Series |
| Series Family | Series Pl |
| Shut-off | 30 ft. |
| Thermal Protection | Yes |
| Voltage | 115V AC |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 22.61 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.47 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)