-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 2.1A |
| Best Efficiency Flow Rate @ Head | 20 GPM @ 22 ft. |
| Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Compatible Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Face To Face Dimension | 6 3/8" |
| Flange Or Union Included | No |
| For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/6 hp |
| Impeller Material | Plastic |
| Includes | Auto Thermal Protection |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 1 Ft. | 38 GPM |
| Max. Flow Rate @ 10 Ft. | 34 GPM |
| Max. Flow Rate @ 15 Ft. | 30 GPM |
| Max. Flow Rate @ 20 Ft. | 25 GPM |
| Max. Flow Rate @ 25 Ft. | 16 GPM |
| Max. Flow Rate @ 30 Ft. | 11 GPM |
| Max. Flow Rate @ 5 Ft. | 37 GPM |
| Max. Flow Rate @ Head | 38 GPM @ 1 ft. |
| Max. Head | 37 ft. |
|---|---|
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 150 psi |
| Max. Rpm | 3300 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 20 Feet Of Head | 25 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 37 GPM |
| Mechanical Seal | Maintenance Free |
| Min. Flow Rate @ Head | 7 GPM @ 35 ft. |
| Motor Enclosure Design | Open Drip Proof |
| Mounting Location | Inline |
| Mounting Material | Nonmetallic |
| No. Of Speeds | 1 |
| Overall Height | 6.38" |
| Overall Width | 4.38" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Dry |
| Series | PL-36 Series |
| Series Family | PL |
| Shut-off | 37 ft. |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
Bell & Gossett PL-36 hot water circulator pump is ideal for the circulation of hot water through systems, ensuring even heating and reducing energy consumption. It prevents cold spots, optimising energy efficiency and provide users with a reliable & comfortable heating systems. It is used in hydronic heating systems, such as radiators, underfloor heating and baseboard heaters, to maintain a consistent and comfortable indoor temperature.
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 17.53 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Maintenance may include cleaning coalescer elements and inspecting control components. Replacement parts may include gaskets, seals, coalescer elements, and control components.
It has a maximum working pressure of 150 PSI.
It has an operating temperature up to 225 degrees F.
The bearings within this pump are engineered for aL10 rated lifespan of 100000 hours. To put this into perspective, if the pump were to operate continuously, 24 hours a day, seven days a week, while staying within its specified performance range, its bearings would last for nearly 11 and half years.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)