-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impeller |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD02 |
| Compatible With Mfr. Part No. | 102226 |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | HD 3 Series |
| Dia. | 4 1/4" |
| Diameter | 4 1/4" |
|---|---|
| For Pump Number | 4RD02 |
| Impeller Material | Steel |
| Material | Steel |
| Overall Diameter | 4.25" |
| Pump Type | In-Line Circulating Pump |
| Series | HD-3 Series |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)