-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Low Profile Air Curtain |
|---|---|
| Air Curtain Finish | Painted |
| Air Curtain Heated | No |
| Air Curtain Housing Material | Steel |
| Air Curtain Max. Door Width | 4 ft. |
| Air Temp. Rise | Not Applicable |
| Assembly | Assembled |
| Control Type | 2-Speed Unit Mounted Rocker Switch |
| Dba @ 10 Ft. | 66 dBA |
| Depth | 6 3/4" |
| Drive Type | Direct Drive |
| Electrical Connection | Plug In |
| Finish | Painted |
| For Frame Opening Width | 4 ft. |
| For Opening Width | 4 ft. |
| For Outdoor Use | No |
| Frequency | 60 Hz |
| Full Load Amps | 1.6A |
| Grille Material | Steel |
| Heat Source | Not Applicable |
| Heated/not Heated | Not Heated |
| Heater Power Consumption | Not Applicable |
| Height | 7 3/8" |
| Hepa Air Cleaning | No |
| Housing Color | Light Tan |
| Housing Material | Steel |
| Includes | Not Applicable |
| Includes Mounting Fasteners | No |
| Max. Air Velocity | 1800 FPM |
| Max. Air Volume | 1350 CFM |
| Max. Amps | 1.6A |
| Max. Door Width | 3 ft. |
|---|---|
| Max. Mounting Height | 8 ft. |
| Max. Mounting Height - Insects | 8 ft. |
| Max. Operating Temp. | Not Available |
| Max. Rpm | 1600 RPM |
| Min. Operating Temp. | Not Available |
| Motor Enclosure Design | Totally Enclosed |
| Motor Hp | 1/8 hp |
| Motor Ip Rating | IP44 |
| Motor Type | Permanent Split Capacitor |
| Mounting Height For Insect Control | 8 ft. |
| Mounting Height For Temperature Control | 8 ft. |
| Mounting Hole Dia. | 1/4" |
| Nameplate Voltage | 120V AC |
| Nema Plug Configuration | 5-15P |
| Nozzle Width | 2 1/2" |
| Number Of Motors | 1 |
| Number Of Speeds | 2 |
| Overall Depth | 6 3/4" |
| Overall Height | 7 3/8" |
| Overall Width | 48" |
| Phase | 1 |
| Power Consumption | 0.19 kW |
| Power Cord Length | 6 ft. |
| Profile Type | Low Profile |
| Sanitation Certified | No |
| Standards | Etl Listed |
| Type Of Entrance | Front Customer Door |
| Ultraviolet Air Cleaning | No |
| Washdown | No |
| Width | 48" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 24.89 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)