-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Joint |
|---|---|
| Assembled | Yes |
| Boot Material | Not Applicable |
| Booted | No |
| Bore | 3/8" |
| Bore Dia. | 3/8" |
| Bore Type | Plain |
| Construction | Stainless Steel |
| Coupling Size | 750 |
| Design | Needle Bearing |
| Included Screws | (2) Set Screw |
| Joint Diameter | 3/4" |
| Joint Type | Needle Bearing |
| Keyway Depth | Not Applicable |
| Keyway Width | Not Applicable |
| Length Through Bore | 15/16" |
| Maximum Bore Dia. | 3/8" |
| Maximum Operating Angle | 45° |
|---|---|
| Maximum Speed | 6000 RPM |
| Number Of Joints | 1 |
| Outside Dia. | 3/4" |
| Overall Length | 2 11/16" |
| Rated Torque | 30 lbs.-in. |
| Resistance Properties | Corrosion Resistant |
| Screw Material | Stainless Steel |
| Standard Bore | 3/8" |
| Static Breaking Torque (in.-lb.) | 95 |
| System Of Measurement | Inch |
| Type | Plain |
| U-joint Material | Stainless Steel |
| U-joint Material Grade | 303 |
| Used For | Applications With Max Operating Angles Of Up To 45 Degrees And Higher RPM |
| Yoke Length | 1 3/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8483604000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1548 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)