-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Joint |
|---|---|
| Bore | 5/8" |
| Construction | Alloy Steel |
| Design | Needle Bearing |
| Outside Dia. | 1.25" |
| Overall Length | 3.75" |
|---|---|
| Standard Bore | 5/8" |
| Static Breaking Torque (in.-lb.) | 700 |
| Type | Plain |
| Used For | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8483604000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3712 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)