-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Twine |
|---|---|
| Breaking Strength | 189 lbf. |
| Coating Type | Uncoated |
| Color | Green |
| Core Material | Polypropylene |
| Core Strand Count | 0 |
| Core Type | Hollow Core |
| Diameter | 1/16" |
| End Type | Plain |
| Length | 6000 ft. |
| Lifting Capability | Not For Lifting |
| Material | Polypropylene |
| Overall Length | 6000 ft. |
|---|---|
| Package Type | Bucket |
| Product Type | Twine |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Rot/Mildew Resistant |
| Rope Construction | Twisted |
| Rope Dia. | 0.062" |
| Rope Strand Count | 1 |
| Rope Type | Dynamic |
| Spliceability | Spliceable |
| Tensile Strength | 210 lbs. |
| Working Load Limit | 40 lbs. |
| Height (cm) | 31.12 |
|---|---|
| Length (cm) | 29.84 |
| Width (cm) | 29.84 |
| HS Code | 5607492500 |
|---|---|
| Weight (kg) | 4.77 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)