-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hastings Triplet Magnifier |
|---|---|
| Case | Nickel Plated, Swing Away |
| Case Finish | Nickel Plated |
| Diopter | 40 D |
| Features | Incorporates 3 Separate Glass Lenses Bonded Together To Form A Compound Lens, Very Distinct Magnified Image Without Distortion |
| Focal Distance | 1" |
| Lens | Glass |
|---|---|
| Lens Dia. | 15.8 mm |
| Overall Length | 5/8" |
| Power | 10x |
| Product Type | Hastings Triplet Magnifier |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.32 |
| HS Code | 9013802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)