-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnifier |
|---|---|
| Battery Size | AA |
| Battery Type | AA |
| Diopter | 40 D |
| Features | Provides For Sharp, Crisp Images |
| Focal Distance | 1" |
|---|---|
| Lens Dia. | 19.8 mm |
| Power | 10x |
| Product Type | Illuminated Coddington |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 2.54 |
| HS Code | 9013802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)