-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Folding Pocket Magnifier |
|---|---|
| Case | Plastic |
| Case Material | Plastic |
| Diopter | 20 D to 80 D |
| Features | Pocket Size |
| Focal Distance | 1/2", 2" |
|---|---|
| Lens | Glass |
| Lens Dia. | (2) 20.3 mm, (1) 15.2 mm , 20.3 mm |
| Power | 5x to 20x |
| Product Type | Folding Pocket Magnifier |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 15.24 |
| HS Code | 9013802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)