-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Latch |
|---|---|
| Depth | 1.375" |
| Finish | Black Powder Coated |
| Grip | 1/32" to 15/16" |
| Height | 4 9/32" |
| Latch Type | Push Button |
| Locking Type | Nonlocking |
|---|---|
| Material | Steel |
| Outer Panel Thickness | 1/32" to 3/16" |
| Panel Opening Length | 1" |
| Panel Opening Width | 3-3/8" |
| Width | 1 11/32" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 11.94 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)