-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Latch |
|---|---|
| Catch/latch Depth | 1 9/16" |
| Catch/latch Height | 1 1/4" |
| Catch/latch Opening Action | Lift, Turn |
| Catch/latch Type | Compression |
| Catch/latch Width | 2 1/4" |
| Depth | 1.531" |
| Finish | Black Suede Powder Coated, Sprayed |
| Grip | 2 21/32" |
| Includes | (2) Jam Nuts, (3) Cams, 5/8" -24 Nut, Cam Retaining Clip, Lockwasher |
| Latch Type | Lift And Turn |
|---|---|
| Locking Properties | Nonlocking |
| Locking Type | Nonlocking |
| Material | Steel |
| Mounting Hole Dia. | 0.656" |
| Mounting Hole Diameter | 11/16" |
| Outer Panel Thickness | 0.219" |
| Panel Opening Length | 5/8" |
| Panel Opening Width | 9/16" |
| Width | 2 1/4" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.89 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)