-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Latch |
|---|---|
| Catch/latch Depth | 1 3/8" |
| Catch/latch Height | 4 5/16" |
| Catch/latch Opening Action | Push |
| Catch/latch Type | Compression |
| Catch/latch Width | 1 3/8" |
| Depth | 1 3/8" |
| Finish | Bright Chromium Plated |
| Grip | 15/16" |
| Height | 4.281" |
|---|---|
| Includes | Bracket, M5 Screw And Lockwasher |
| Locking Properties | Nonlocking |
| Locking Type | Nonlocking |
| Material | Steel |
| Outer Panel Thickness | 3/16" |
| Panel Opening Length | 1" |
| Panel Opening Width | 3 3/8" |
| Width | 1.344" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 13.21 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)