-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Reinforcer |
|---|---|
| Backset | 2-3/8 and 2-3/4" |
| Door Thickness | 1-3/4" Door Thickness |
| Finish | Stainless Steel |
| Hardware | Included |
|---|---|
| Height | 9" |
| Material | Steel |
| Width | 4.25" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 11.68 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)