-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Reinforcer |
|---|---|
| Door Thickness | 1 3/4" |
| Finish | Stainless Steel |
| Hardware | Included |
| Height | 4 1/2" |
|---|---|
| Material | Stainless Steel |
| Width | 4 1/4" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.43 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)