-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Reinforcer |
|---|---|
| Backset | 2 3/4" |
| Bore Size - Maximum | 2 1/8" |
| Compatible Product Type | Standard Deadbolts, Standard Door Locks |
| Door Thickness | 1 3/4" |
| Finish | Stainless Steel |
| Hardware | Included |
| Height | 9" |
| Includes Hardware | Hardware Included |
|---|---|
| Material | Stainless Steel |
| Maximum Door Thickness | 1 3/4" |
| Overall Height | 9" |
| Overall Width | 4 1/8" |
| Product Type | Door Reinforcer |
| Width | 4 1/8" |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 23.88 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)