-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Banding Tool |
|---|---|
| Height | 4" |
| Length | 7 1/2" |
|---|---|
| Width | 7 1/2" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 19.05 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)