-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Banding Tool |
|---|---|
| Capacity | 3/16" to 3/8" |
| Fit Strap Tensile | 0.025" |
| For Use With | Grc203, Grc403 |
| Height | 1 3/4" |
| Max. Strapping Width | 3/8" |
| Min. Strapping Width | 0.1875" |
|---|---|
| Tool Length | 9.7" |
| Tool Width | 3" |
| Type Of Tool | Banding Tool |
| Width | 3" |
BAND-IT J020 tool is used for creating tension on stainless steel bands and buckles, hence making it easier to use them. It has a compact design and can be used to install 3/16 to 3/8 inch bands, buckles and BAND-IT Jr clamps.
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 7.11 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)