-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stainless Steel Embossing Tool |
|---|---|
| Character Height | 3/16" |
| Character Set | 0-9, A-Z |
| Characteristics | Embossing Tape |
| Color | Black |
| Compatible Grainger Part No. | 2LNW4 |
| Compatible Manufacturer Part Number | GRD405 |
| Compatible Mfr. Part No. | GRD405 |
| Compatible Tape Materials | Stainless Steel |
| Cutter Type | Manual |
| Features | Leading Edge, Reverse Image Wheel |
| Finishing Capabilities | Built In Cable Tie Slot Punch, Built In Hole Punch |
|---|---|
| Height | 1 7/8" |
| Housing Material | Stainless Steel |
| Includes | (2) Rolls Stainless Steel Tape |
| Overall Height | 1 7/8" |
| Overall Length | 5 1/2" |
| Overall Width | 2 1/8" |
| Product Type | Handheld Embosser |
| Supported Tape Width | 1/2" |
| Width | 2 1/8" |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 5.4 |
| HS Code | 7211193000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.2095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)