-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Clamp Tool |
|---|---|
| Band Clamp Tensile Strength | Compact, Lightweight, Ratchet Action Tool With Built" Cutter |
| Fit Strap Tensile | 0.025" |
| For Use With | Bfeg A1230 034 To Bfvg A0830 092 P100, Bfvg A0830 092 P200 To Bfvg A0830 092 P500, Grc154 To Grc204 P900, Grc206 To Grc256 P900, Grc304 To Grc406, Grc454 To Grd021, Grd310, Grd315 |
| Height | 4 1/8" |
| Includes Band Cutter | Yes |
| Length | 7 1/2" |
|---|---|
| Max. Strapping Width | 3/4" |
| Min. Strapping Width | 0.1875" |
| Tool Length | 7 1/2" |
| Tool Width | 3 1/8" |
| Type Of Tool | Band Clamp Tool |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 18.29 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)