-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Clamp Tool |
|---|---|
| Band Clamp Tensile Strength | For Applications Requiring Extra Strength-Tensions Over 3300 Pounds Of Force |
| Fit Strap Tensile | 0.03" |
| For Use With | 2Lmp1 To 2Lnp4, 2Lnk2 To 2Lnl9, 2Lnn1 To 2Lnn9, 2Lnr1 To 2Lnr9, 2Lnt1 To 2Lnt6, 2Lnt8 To 2Lnu4, 2Lnu7 To 2Lnv5, 2Lnw1, 2Lnw2 |
| Includes Band Cutter | Yes |
| Max. Strapping Width | 3/4" |
| Min. Strapping Width | 0.1875" |
|---|---|
| Tool Length | 11.7" |
| Tool Width | 8" |
| Type Of Tool | Band Clamp Tool |
| Width | 8" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 10.41 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.286 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)