-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Clamp Tool |
|---|---|
| Fit Strap Tensile | 0.03" |
| For Use With | 2Lpg8 To 2Lph9, 2Lpj1 To 2Lpj9 |
| Height | 3 1/2" |
| Includes Band Cutter | Yes |
| Length | 12" |
| Max. Strapping Width | 3/4" |
|---|---|
| Minimum Strapping Width | 1/4" |
| Tool Length | 12" |
| Tool Width | 8" |
| Type Of Tool | Band Clamp Tool |
| Width | 8" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 10.16 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.331 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)