-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Radial |
| Compatible Vehicle Make | Bobcat, Isuzu, John Deere, Komatsu, Kubota, Yanmar |
| Compatible With Manufacturer Model Number | RS3705 |
| Description/special Features | Radial Seal Outer Air Element |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Engine Air Intake Filter Elements Protect Heavy Duty Equipment By Preventing Airborne Dirt And Other Contaminants From Entering The Combustion Chamber |
| Filter Design | Radial Seal |
| Height | 10 13/16" |
| Includes | 2-5/16 In (58.7) One End I. Gasket |
| Inside Diameter - Bottom | 2 5/16" |
|---|---|
| Length | 10 13/16" |
| Media Material | Cellulose, Paper |
| Outside Dia. | 4 1/8" |
| Outside Diameter - Bottom | 4 1/8" |
| Overall Height | 10 13/16" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 4 3/25" |
| standard | ISO 9001:2015 |
| Height (cm) | 27.46 |
|---|---|
| Length (cm) | 10.49 |
| Width (cm) | 10.49 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)