-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only, Radial |
| Compatible Vehicle Make | John Deere |
| Compatible Vehicle Type | Construction Equipment |
| Compatible With Manufacturer Model Number | 824K, 844J, 844K, RS5510 |
| Description/special Features | Radial Seal Outer Air Element |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Engine Air Intake Filter Elements Protect Heavy Duty Equipment By Preventing Airborne Dirt And Other Contaminants From Entering The Combustion Chamber |
| Filter Design | Radial Seal |
| Height | 21 1/2" |
| Includes | 7-11/16 In (195.3) One End I. Gasket |
| Inside Diameter - Bottom | 7 11/16" |
|---|---|
| Length | 13" |
| Media Material | Cellulose, Paper |
| Outside Dia. | 12 3/32" |
| Outside Diameter - Bottom | 12 3/32" |
| Overall Height | 20 9/16" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 13" |
| standard | ISO 9001:2015 |
| Height (cm) | 52.22 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)