BALDWIN FILTERS RS5510 Air Element Radial Seal Inner

Item: AB6RYK
Model: RS5510
Cross Ref: 22D121
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$120.89
5% off
$114.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

standard ISO 9001:2015

Product Details

    • Special Features: Inner Air Filter Element

Shipping Information

Height (cm) 49.94
Length (cm) 19.05
Width (cm) 19.58
HS Code 8421310000
Country Of Origin US
Weight (kg) 1.395

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site