-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel/Water Separator Filter |
|---|---|
| Absolute Filter Rating | 6.9 µm |
| Compatible Engine Type | Diesel Engines |
| Compatible Fluid Type | Diesel Fuel |
| Compatible Fuel Type | Diesel |
| Compatible Vehicle Make | Detroit, Freightliner |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Height | 9" |
| Includes | (2) O-Rings Included, [1] Grommet Attached |
| Inside Dia. | 1.031" |
| Inside Diameter | 1 1/32" |
|---|---|
| Length | 7.593" |
| Media Material | Cellulose |
| Nominal Filter Rating | 6.9 µm |
| Outside Dia. | 5 27/32" |
| Outside Diameter | 5 27/32" |
| Overall Height | 7 19/32" |
| Overall Width | 6 9/32" |
| Product Type | Fuel Filter |
| Type | Element |
| Width | 6 2/7" |
| standard | ISO 9001:2015 |
| Height (cm) | 19.28 |
|---|---|
| Length (cm) | 15.95 |
| Width (cm) | 15.95 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)