BALDWIN FILTERS PF7812 KIT Fuel Filter Element Kit

Item: AC2LAL
Model: PF7812 KIT
Cross Ref: 2KYD9
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$130.30
5% off
$123.79 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fuel/Water Separator Filter
Compatible Vehicle Make Ford, Navistar
Filter Design Element Only
Filter Types Included Fuel Filter
For Engine Type - Filter Kits Diesel Engines, Gasoline Engines
For Vehicle Type - Filter Kits Light Duty Trucks
Includes (2) O-Rings, Primary Fuel Element, Secondary Fuel Element
Number Of Air Filters 0
Number Of Fluid Filters 0
Number Of Fuel Filters 2
Number Of Oil Filters 0
Number Of Pieces 2
Outside Dia. 3 5/16"
Width 3.312"

Shipping Information

Height (cm) 19.05
Length (cm) 10.41
Width (cm) 10.41
HS Code 8421230000
Country Of Origin US
Weight (kg) 0.2025

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site