-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel/Water Separator Filter |
|---|---|
| Compatible Engine Type | Diesel Engines |
| Compatible Fluid Type | Diesel Fuel |
| Compatible Fuel Type | Diesel |
| Compatible Vehicle Make | Allis-Chalmers, John Deere, Minneapolis-Moline, Oliver, Vermeer |
| Filter Design | Box |
| For Use With | Allis Chalmers, Caterpillar, John Deere, Minneapolis Moline, Oliver, Vermeer, White Equipment |
| Height | 3 11/32" |
| Includes | Air Bleed Vent, Water Drain With Window |
| Length | 4 15/16" |
|---|---|
| Media Material | Cellulose |
| Overall Height | 3 11/32" |
| Overall Length | 4 15/16" |
| Overall Width | 3 11/16" |
| Product Type | Fuel Filter |
| Width | 3 11/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 8.48 |
|---|---|
| Length (cm) | 12.55 |
| Width (cm) | 9.37 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)