-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Filter Design | Element Only |
| For Use With | Challenger, Fendt, Massey Ferguson Tractors, Volvo Trucks |
| Height | 3 15/16" |
| Includes | (2) O-Rings Attached, Gasket Included, Plastic Drain Plug |
| Inside Dia. | 7/16" |
|---|---|
| Length | 3 15/16" |
| Outside Dia. | 2.593" |
| Type | Element |
| Width | 2.593" |
| Height (cm) | 10.01 |
|---|---|
| Length (cm) | 6.58 |
| Width (cm) | 6.58 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)