-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Absolute Filter Rating | 4 µm |
| Compatible Engine Type | Diesel Engines |
| Compatible Fluid Type | Diesel Fuel |
| Compatible Fuel Type | Diesel |
| Compatible Vehicle Make | Chevrolet, Gmc, Silverado |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Spin On |
| Filter Fuel Type | Diesel |
| Fit Type | Vehicle Specific |
| Fuel Type | Diesel |
| Height | 6 5/8" |
| Includes | (2) O-Rings, Grommet Attached |
|---|---|
| Length | 4 3/16" |
| Media Material | Cellulose |
| Nominal Filter Rating | 4 µm |
| Outside Dia. | 4 1/32" |
| Overall Height | 6 5/8" |
| Overall Length | 6 3/8" |
| Overall Width | 4 7/32" |
| Product Type | Fuel Filter |
| Thread Size | 3 3/8"-8 |
| Width | 4 3/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 16.84 |
|---|---|
| Length (cm) | 10.64 |
| Width (cm) | 10.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)