-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Compatible Engine Type | Bio Diesel Engines, Diesel Engines |
| Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
| Compatible Fuel Type | Diesel, Diesel/Biodiesel |
| Compatible Vehicle Make | Kubota |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Spin On |
| Filter Fuel Type | Biodiesel, Diesel |
| Fit Type | Vehicle Specific |
| Includes | Attached Gasket, M8 x 1.25 Drain Thread, Sensor Port |
|---|---|
| Length | 5 29/32" |
| Media Material | Cellulose |
| Outside Dia. | 3 1/32" |
| Overall Height | 5 29/32" |
| Product Type | Fuel Filter |
| Thread Size | M16 x 1.5 |
| standard | ISO 9001:2015 |
| Height (cm) | 15.01 |
|---|---|
| Length (cm) | 7.7 |
| Width (cm) | 7.7 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)