BALDWIN FILTERS PA5511 Cab Air Element

Item: AF2FZU
Model: PA5511
Cross Ref: 6TFA9
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$73.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Air Filter Element
Height 1.781"
Length 11.187"
Width 7.469"

Product Details

    • Special Features: Cabin Air Filter Element

Shipping Information

Height (cm) 41.91
Length (cm) 12.19
Width (cm) 12.19
HS Code 8421310000
Country Of Origin DE
Weight (kg) 0.153

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site