-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cartridge |
|---|---|
| Application | Under Sink Water Filtration |
| Compatible Mfr. Model Number | Apro5500 |
| Compatible With Grainger Part Number | 5PT08 |
| Connection Size | 1/4" |
| Features | Advanced Multi-Stage Reverse Osmosis Water Filtration System Helps Provide Cleaner, Better Tasting Drinking Water Through A Dedicated Faucet, Sanitary Quick Change (Sqc) Cartridge Design Helps Provide Fast And Easy Cartridge Change-Out With Minimal Effort |
| Filter Media | Carbon |
| Flow Rate | 0.6 GPM |
| For Use With | Under Sink Reverse Osmosis Water Filter |
| Maximum Pressure | 125 psi |
|---|---|
| Maximum Temperature | 100°F |
| Micron Rating | 5 µm |
| Minimum Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Overall Height | 14 3/8" |
| Reduces | Particulates |
| Series | Aqua-Pure |
| Service Life | 2500 gal. |
| Height (cm) | 36.5 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 9.91 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)