-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Rectangular |
| Air Filter Type | Cabin Air Filter |
| Compatible Vehicle Make | Caterpillar |
| Compatible Vehicle Type | Buses |
| Element Only | No |
| Features | Foam Cabin Air Filters And Prefilters Help Improve Cabin Air Quality By Preventing Dust And Pollutants From Entering The Cabin Area Of Vehicles |
| Fit Type | Vehicle Specific |
| Height | 4.187" |
| Length | 10 11/16" |
| Media Material | Foam |
|---|---|
| Overall Height | 4 3/16" |
| Overall Length | 10 11/16" |
| Overall Width | 4 11/16" |
| Product Type | Cabin Air Filter |
| Shape | Rectangular |
| Use Location | Cabin |
| Width | 4.688" |
| Standards | ISO 9001:2015 |
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 27.15 |
| Width (cm) | 11.91 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)