-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only |
| Description/special Features | Inner Air Filter Element |
| Element Only | No |
| Features | Inner Air Filter Element |
| Height | 15" |
| Includes | Attached, G103-N Included |
| Length | 15" |
| Outside Dia. | 5 15/16" |
|---|---|
| Outside Diameter | 5 15/16" |
| Overall Height | 15" |
| Overall Length | 15" |
| Overall Width | 5 15/16" |
| Product Type | Engine Air Filter |
| Width | 5 15/16" |
| Height (cm) | 41.4 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 18.03 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.549 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)