-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only |
| Compatible Vehicle Make | Chevrolet, Gmc |
| Description/special Features | Channel Flow Air Element |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Optimal Flow In A Compact Size, Prevents Ambient Dirt And Contaminants From Entering The Combustion Chamber |
| Filter Design | Channel Flow |
| Height | 6 9/32" |
| Includes | A. Gasket [1] Attached |
| Length | 6 9/32" |
|---|---|
| Media Material | Cellulose, Paper |
| Outside Dia. | 9 5/16" |
| Outside Diameter - Bottom | 9 5/16" |
| Overall Height | 6 9/32" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 9 5/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 15.95 |
|---|---|
| Length (cm) | 23.65 |
| Width (cm) | 23.65 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)