-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only |
| Compatible Vehicle Make | Freightliner |
| Compatible Vehicle Type | Buses |
| Compatible With Manufacturer Model Number | PA4701 |
| Description/special Features | Channel Flow Air Element |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Optimal Flow In A Compact Size, Prevents Ambient Dirt And Contaminants From Entering The Combustion Chamber |
| Filter Design | Channel Flow |
| Fit Type | Vehicle Specific |
| Flange Diameter | 12 25/32" |
| Flange Outside Dia. | 12 25/32" |
| Height | 8.031" |
|---|---|
| Includes | A. Gasket. [1] Attached |
| Length | 8.031" |
| Media Material | Cellulose, Paper |
| Outside Dia. | 9 29/32" |
| Outside Diameter | 9 29/32" |
| Outside Diameter - Bottom | 12 25/32" |
| Overall Height | 8 1/32" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 9 29/32" |
| Standards | ISO 9001:2015 |
| Height (cm) | 20.4 |
|---|---|
| Length (cm) | 25.17 |
| Width (cm) | 25.17 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.574 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)