-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only |
| Compatible Vehicle Make | John Deere |
| Compatible Vehicle Type | Farm Equipment |
| Compatible With Manufacturer Model Number | PA4704 |
| Description/special Features | Channel Flow Air Element |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Optimal Flow In A Compact Size, Prevents Ambient Dirt And Contaminants From Entering The Combustion Chamber |
| Filter Design | Channel Flow |
| Fit Type | Vehicle Specific |
| Height | 7 11/32" |
|---|---|
| Includes | A. Gasket. [1] Included |
| Length | 7 1/4" |
| Media Material | Cellulose, Paper |
| Outside Diameter | 4 7/8", 12 7/32" |
| Overall Height | 7 11/32" |
| Product Type | Engine Air Filter |
| Shape | Oblong |
| Use Location | Engine |
| Standards | ISO 9001:2015 |
| Height (cm) | 18.64 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 14.22 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.359 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)