-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Agco, Challenger, Massey Ferguson |
| Compatible Vehicle Type | Farm Equipment |
| Description/special Features | Hydraulic Spin-On |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Fluid Type | Hydraulic |
| Height | 6.938" |
| Includes | Integral Gasket |
| Length | 5 45/64" |
|---|---|
| Media Material | Cellulose |
| Outside Dia. | 5.437" |
| Outside Diameter | 5 7/16" |
| Overall Height | 6 15/16" |
| Overall Width | 5 23/32" |
| Product Type | Hydraulic Filter |
| Thread Size | M45 x 2 |
| Width | 5.703" |
| standard | ISO 9001:2015 |
| Height (cm) | 17.63 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 14.48 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)