-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter |
|---|---|
| Absolute Filter Rating | 30 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Bobcat, Ford, Toro, Vermeer |
| Description/special Features | Hydraulic Spin-On |
| Filter Design | Spin On |
| Fluid Type | Hydraulic |
| For Use With | Bobcat, Ford, Toro, Vermeer, Versatile Equipment, Cross, Gresen, Michigan Fluid Power Hydraulic Systems |
| Height | 5.406" |
| Includes | G401 Integral Gasket |
|---|---|
| Length | 5 13/32" |
| Media Material | Cellulose |
| Nominal Filter Rating | 12 µm |
| Outside Dia. | 3 11/16" |
| Overall Height | 5 13/32" |
| Product Type | Hydraulic Filter |
| Thread Size | 1"-12 |
| Width | 3.688" |
| standard | ISO 9001:2015 |
| Height (cm) | 13.74 |
|---|---|
| Length (cm) | 9.37 |
| Width (cm) | 9.37 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)