-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter |
|---|---|
| Absolute Filter Rating | 20 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Case Ih, Daewoo, Fiat, John Deere, Kawasaki, New Holland, Steiger, Thomas |
| Description/special Features | Maximum Performance Glass Hydraulic Spin-On |
| Filter Design | Spin On |
| Fluid Type | Hydraulic |
| For Use With | Case, Case-International, Caterpillar, Daewoo, Fiat-Allis, John Deere, Kawasaki, New Holland, Steiger, Thomas Equipment |
| Height | 9.531" |
| Includes | Attached Gasket |
|---|---|
| Length | 9 17/32" |
| Media Material | Cellulose |
| Nominal Filter Rating | 5 µm |
| Outside Dia. | 3 3/4" |
| Overall Height | 9 17/32" |
| Product Type | Hydraulic Filter |
| Thread Size | 1 3/8"-12 |
| Width | 3 3/4" |
| standard | ISO 9001:2015 |
| Height (cm) | 24.21 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 9.52 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)