-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel/Water Separator Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Vehicle Make | Ingersoll-Rand |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Height | 4 1/8" |
| Includes | 3-1/8-10 Bowl Thread, Integral Post Seal, O-Ring |
| Length | 4 1/8" |
|---|---|
| Media Material | Cellulose |
| Outside Dia. | 3 11/16" |
| Overall Height | 4 1/8" |
| Product Type | Fuel Filter |
| Thread Size | 1"-12 |
| standard | ISO 9001:2015 |
| Height (cm) | 10.49 |
|---|---|
| Length (cm) | 9.37 |
| Width (cm) | 9.37 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)