-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Absolute Filter Rating | 25 µm |
| Compatible Engine Type | Diesel Engines |
| Compatible Fluid Type | Diesel Fuel |
| Compatible Fuel Type | Diesel |
| Compatible Vehicle Make | Dahl |
| Filter Design | Cartridge |
| Height | 1 13/16" |
| Includes | Attached Gasket, Attached Grommet |
| Inside Dia. | 13/32", 1/2" |
| Inside Diameter | 13/32" |
|---|---|
| Length | 1 13/16" |
| Media Material | Cellulose |
| Nominal Filter Rating | 5 µm |
| Outside Dia. | 2 15/16" |
| Overall Height | 1 13/16" |
| Product Type | Fuel Filter |
| Width | 2 15/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 4.6 |
|---|---|
| Length (cm) | 7.47 |
| Width (cm) | 7.47 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)