BALDWIN FILTERS 151-30 Fuel Filter Element/dahl

Item: AE2TBJ
Model: 151-30
Cross Ref: 4ZGH8
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$30.51
5% off
$28.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fuel Filter
Filter Design Element Only
Height 4 9/32"
Includes Attached, 150-15 Included, Grommet Attached
Inside Dia. 27/32", 1 11/16"
Length 4 9/32"
Outside Dia. 4 7/32"
Width 4 7/32"

Shipping Information

Height (cm) 10.87
Length (cm) 10.72
Width (cm) 10.72
HS Code 5911900080
Country Of Origin US
Weight (kg) 0.225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site