-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Vehicle Make | Chevrolet |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | In Line |
| Fit Type | Vehicle Specific |
| For Use With | 1999-2004 Chevrolet Tracker |
| Height | 5 1/4" |
| Housing Material | Metal |
| Inlet | 5/16" |
| Inlet Connection Size | 5/16" |
|---|---|
| Length | 5 1/4" |
| Media Material | Cellulose |
| Outlet | 5/16" |
| Outlet Connection Size | 5/16" |
| Outside Dia. | 2 15/16" |
| Overall Height | 5 1/4" |
| Product Type | Fuel Filter |
| Width | 2 15/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 7.47 |
| Width (cm) | 7.47 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)