-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 2.4-2.5/1.25A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 11.1 lbs.-ft. |
| Code | K |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Enclosure Design | TEFC |
| Frame | 56H |
| Frame Material | Steel |
| Frame Size | 56H |
| Frequency | 60 Hz |
| Full Load Amps | 2.4-2.5/1.25A |
| Full Load Torque | 3.12 lbs.-ft. |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Inverter Code | Not Inverter |
| Lead | 9#18 |
| Line-line Res. @ 25° C | 34.566 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 8.89 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Multiplier | K |
| Nameplate Rpm | 850 RPM |
|---|---|
| Nema/iec | NEMA |
| No Load Amps | 1.01A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 8 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 70% |
| Overall Length | 12.91" |
| Phase | 3 |
| Power Factor | 57 |
| Proprietary | No |
| Pull-up Torque | 8.11 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | F |
| Rpm | 850 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 5.47A |
| Synchronous Rpm | 900 RPM |
| Temp. Rise @ Rated Load | 57°C |
| Temp. Rise @ S. F. Load | 65°C |
| Type | 3522M |
| Voltage | 208-230/460V |
| Wire Size | 18 AWG |
| Xp Class And Group | None |
Baldor Motor M3560 three-phase enclosed motor is ideal for powering electrical machinery for fluid transfer & general manufacturing applications. This enclosed motor is installed onto flat bases for withstanding high vibrations. Baldor three phase motorsuse a 3 phase power supply and are suitable for lifting and driving applications.
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.1 |
Its power factor is 56.
It starts on direct on-line action for delivering full torque capacity from the very start.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)