-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Class | Stock |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Frame | 365TS |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Full Load Amps | 161/80.7A |
| Hp | 75 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Lead | 3#2, 6#4 |
| Max. Rpm | 4500 RPM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Multiplier | L1 |
|---|---|
| Nameplate Rpm | 3555 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No. Of Motor Leads | 3 |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Overall Length | 31.36" |
| Phase | 3 |
| Power Factor | 92 |
| Proprietary | No |
| Pulley Face Code | Standard |
| Revision | G |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 3600 RPM |
| Type | A36068M |
| Voltage | 230/460V |
| Wire Size | 2 AWG |
| Height (cm) | 65.09 |
|---|---|
| Length (cm) | 103.19 |
| Width (cm) | 82.55 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 541.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)