-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hazardous Location Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 16.8/8.4A |
| Amps @ 208v | 18.5A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 57.9 lbs.-ft. |
| Class | Stock |
| Code | L |
| Conduit Box Position | F1 |
| Design Code | A |
| Enclosure Design | XPFC |
| Enclosure Type | Explosion Proof Fan Cooled |
| Frame | 184T |
| Frame Size | 184T |
| Frequency | 60 Hz |
| Full Load Amps | 16.8/8.4A |
| Full Load Torque | 11.4 lbs.-ft. |
| Hazardous Location Class | 1D |
| Hazardous Location Division | Division 1 |
| Hp | 7 1/2 hp |
| Insulation Class | Class B |
| Lead | 9#16 |
| Line-line Res. @ 25° C | 1.43 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 48.2 lbs.-ft. |
|---|---|
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Multiplier | L1 |
| Nameplate Rpm | 3450 RPM |
| No Load Amps | 2.33A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 2 |
| Nominal Efficiency | 89.5% |
| Phase | 3 |
| Power Factor | 93 |
| Proprietary | No |
| Pull-up Torque | 39.9 lbs.-ft. |
| Revision | D |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 91A |
| Temp. Code | T2C |
| Temp. Rise @ Rated Load | 74°C |
| Type | 3646M |
| Voltage | 230/460V |
| Wire Size | 16 AWG |
| Xp Class And Group | Class I Group D |
| Height (cm) | 41.28 |
|---|---|
| Length (cm) | 67.63 |
| Width (cm) | 42.23 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.6 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)